S050X075VAM - Wrap Label

Panduit

  • $71.46 (Each)
  • $71.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S050X075VAM
Manufacturer
Panduit
Manufacturer's Part Number
S050X075VAM
Description
Wrap Label
The S050X075VAM Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. Vinyl. 0.50" X 0.75" (12.7 MM X 19.1 MM). Wire/Cable Size Range 18- 14 Awg. Color Clear/White. 425 Labels Per Cassette. 1 Cassette Per Package.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121731 - Identification markers
UPC/EAN/GTIN
613056760097 / 0613056760097 / 00613056760097
Weight per unit
0.204 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.46 (Each)
Resources
Tech Bulletins
 
 
S050X075VAM - Tech Bulletin
Images
 
 
S050X075VAM - Small Image
 
S050X075VAM - Large Image
 
S050X075VAM - Video
Other Links
 
 
S050X075VAM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
0.5
Descriptions
Description
WRAP LABEL
Product Type
Pxe™ S050X075VAM MP Printer Self-Lam Label, Vinyl, White, 0.
Long Description
The S050X075VAM Die-Cut Self-Laminating Label Cassette includes both label material and ribbon for easy changeover. Self-laminating adhesive labels for wire/cable identification include a white print-on area and a clear overlaminate. For use with the MP300 printer. Vinyl. 0.50" x 0.75" (12.7 mm x 19.1 mm). Wire/Cable Size Range 18- 14 AWG. Color Clear/White. 425 labels per cassette. 1 cassette per package.
extra long description
PAN S050X075VAM PXE™ S050X075VAM MP
Additional Information
media
Yes
maximum temperature
150
Manufacturer Information
Manufacturers Part Number
S050X075VAM
Brand
PANDUIT
GTIN
00613056760097
UPC
613056760097
Taxonomies, Classifications, and Categories
Type
Self-Laminating Label
Packaging
Weight per each
0.204
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat