S100X125VAM - 1X1-1/4" Self-Laminating LBL Cass

Panduit

  • $63.24 (Each)
  • $63.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S100X125VAM
Manufacturer
Panduit
Manufacturer's Part Number
S100X125VAM
Description
1X1-1/4" Self-Laminating LBL Cass
The S100X125VAM Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. Vinyl. 1" X 1.25" (25.4 MM X 31.8 MM). Wire/Cable Size Range 12 - 10 Awg. Color Clear/White. 200 Labels Per Cassette. 1 Cassette Per Package.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121731 - Identification markers
UPC/EAN/GTIN
613056761353 / 0613056761353 / 00613056761353
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.24 (Each)
Resources
Images
 
 
S100X125VAM - Video
 
S100X125VAM - Large Image
 
S100X125VAM - Small Image
Tech Bulletins
 
 
S100X125VAM - Tech Bulletin
Other Links
 
 
S100X125VAM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1
Descriptions
Description
1X1-1/4" SELF-LAMINATING LBL CASS
extra long description
PAN S100X125VAM PXE™ S100X125VAM MP
Long Description
The S100X125VAM Die-Cut Self-Laminating Label Cassette includes both label material and ribbon for easy changeover. Self-laminating adhesive labels for wire/cable identification include a white print-on area and a clear overlaminate. For use with the MP300 printer. Vinyl. 1" x 1.25" (25.4 mm x 31.8 mm). Wire/Cable Size Range 12 - 10 AWG. Color Clear/White. 200 labels per cassette. 1 cassette per package.
Product Type
Pxe™ S100X125VAM MP Printer Self-Lam Label, Vinyl, White, 1.
Additional Information
maximum temperature
150
media
Yes
Manufacturer Information
Manufacturers Part Number
S100X125VAM
Brand
PANDUIT
GTIN
00613056761353
UPC
613056761353
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Self-Laminating Label
Packaging
Weight per each
1.03
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat