S100X150VAM - Pxe S100X150VAM MP Printer Self-Lam Lab

Panduit Corporation

  • $56.24 (Each)
  • $56.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S100X150VAM
Manufacturer
Panduit Corporation
Manufacturer's Part Number
S100X150VAM
Description
Pxe S100X150VAM MP Printer Self-Lam Lab
Panduit S100X150VAM Vinyl Self-Laminating Label Cassettes, Can Easily Be Installed On Existing Terminated Wires and Assemblies and Does Not Require Disconnecting Wires or Cables. Upgrade Your Cable Coding System With Improved Organization and Identification. Adhesive Labels For Wire/Cable Identification With White Print-On Area and Clear Overlaminate. Label Is 1.0" X 1.5", With 1.0" X 0.5" Print-On Area. For Use With Panduit MP Series Printers and Designed For Cat. 5/5E/6 Cable. 175 Labels Per Cassette.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121731 - Identification markers
UPC/EAN/GTIN
613056761360 / 0613056761360 / 00613056761360
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.24 (Each)
Resources
Images
 
 
S100X150VAM - Video
 
S100X150VAM - Small Image
 
S100X150VAM - Large Image
Tech Bulletins
 
 
S100X150VAM - Tech Bulletin
Other Links
 
 
S100X150VAM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1
Descriptions
Long Description
Panduit S100X150VAM vinyl self-laminating label cassettes, can easily be installed on existing terminated wires and assemblies and does not require disconnecting wires or cables. Upgrade your cable coding system with improved organization and identification. Adhesive labels for wire/cable identification with white print-on area and clear overlaminate. Label is 1.0" x 1.5", with 1.0" x 0.5" print-on area. For use with Panduit MP series printers and designed for cat. 5/5e/6 cable. 175 labels per cassette.
Product Type
Pxe™ S100X150VAM MP Printer Self-Lam Label, Vinyl, White, 1.
extra long description
PAN S100X150VAM PXE™ S100X150VAM MP
Description
PXE S100X150VAM MP PRINTER SELF-LAM LAB
Additional Information
maximum temperature
150
media
Yes
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
S100X150VAM
GTIN
00613056761360
UPC
613056761360
Taxonomies, Classifications, and Categories
Type
Self-Laminating Label
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat