S100X150VATY - TT, Vinylself-Lam, 1"X.1, 50

Panduit

  • $0.07 (Each)
  • $0.07 (Each)

  • $74.82 (Per 1,000)

  • $748.20 (Per 10,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S100X150VATY
Manufacturer
Panduit
Manufacturer's Part Number
S100X150VATY
Description
TT, Vinylself-Lam, 1"X.1, 50
The S100X150VATY Thermal Transfer Vinyl Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. The Label Is Made Of Thin and Conformable Material. Rated For Use Up to 150°F (65°C). 1.0" X 1.5" (25.4 X 38.1 MM) With A 3.0" (76.2 MM) Core. Color White. 5000 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983439515 / 0074983439515 / 00074983439515
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.07 (Each)
Carton
$0.07 (Each)
Standard Packaging
$748.20 (Per 10,000)
Resources
Images
 
 
S100X150VATY - Small Image
 
S100X150VATY - Large Image
Tech Bulletins
 
 
S100X150VATY - Tech Bulletin
Other Links
 
 
S100X150VATY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1
Length
1.5
Descriptions
extra long description
PAN S100X150VATY S100X150VATY Self-
Description
TT,VINYLSELF-LAM,1"X.1,50
Product Type
S100X150VATY Self-Lam, Vinyl, White, 5000 LBLS, TT, 1.5"X1",
Long Description
The S100X150VATY Thermal Transfer Vinyl Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. Upgrade your cable coding system with improved organization and identification. The label is made of thin and conformable material. Rated for use up to 150°F (65°C). 1.0" x 1.5" (25.4 x 38.1 mm) with a 3.0" (76.2 mm) core. Color White. 5000 per package.
Additional Information
Temperature Range
150
labels per package
4
Printer Type
THERMAL TRANSFER
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
S100X150VATY
GTIN
00074983439515
UPC
074983439515
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Self-Laminating Label
Packaging
Weight per each
3
Carton
1
Package
10000
Uses, Certifications, and Standards
standard
RoHS Compliant, UL969 recognized, File # MH14979; cUL recognized, C22.2 No. 0.15-01, File # MH14979
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat