S100X225VAM - 1.00" X 2.25" Self-Laminating Vinyl Wire Marker

Panduit®

  • $70.34 (Each)
  • $70.34 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S100X225VAM
Manufacturer
Panduit®
Manufacturer's Part Number
S100X225VAM
Description
1.00" X 2.25" Self-Laminating Vinyl Wire Marker
The S100X225VAM Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. Vinyl. 1" X 2.25" (25.4 MM X 57.2 MM). Wire/Cable Size Range 8 - 4 Awg. Color Clear/White. 125 Labels Per Cassette. 1 Cassette Per Package.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121731 - Identification markers
UPC/EAN/GTIN
613056761377 / 0613056761377 / 00613056761377
Weight per unit
0.204 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.34 (Each)
Resources
Other Links
 
 
S100X225VAM - Other
Images
 
 
S100X225VAM - Video
 
S100X225VAM - Large Image
 
S100X225VAM - Small Image
Tech Bulletins
 
 
S100X225VAM - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1
Descriptions
Long Description
The S100X225VAM Die-Cut Self-Laminating Label Cassette includes both label material and ribbon for easy changeover. Self-laminating adhesive labels for wire/cable identification include a white print-on area and a clear overlaminate. For use with the MP300 printer. Vinyl. 1" x 2.25" (25.4 mm x 57.2 mm). Wire/Cable Size Range 8 - 4 AWG. Color Clear/White. 125 labels per cassette. 1 cassette per package.
Description
1.00" X 2.25" SELF-LAMINATING VINYL WIRE MARKER
Product Type
Pxe™ S100X225VAM MP Printer Self-Lam Label, Vinyl, White, 2.
extra long description
PAN S100X225VAM PXE™ S100X225VAM MP
Additional Information
maximum temperature
150
media
Yes
Manufacturer Information
Manufacturers Part Number
S100X225VAM
Brand
Panduit®
GTIN
00613056761377
UPC
613056761377
Taxonomies, Classifications, and Categories
Type
Self-Laminating Label
Packaging
Weight per each
0.204
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat