S100X225VAM - 1.00" X 2.25" Self-Laminating Vinyl Wire Marker

Panduit®

  • $70.34 (Each)
  • $70.34 (Each)
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
S100X225VAM
Manufacturer
Panduit®
Manufacturer's Part Number
S100X225VAM
Description
1.00" X 2.25" Self-Laminating Vinyl Wire Marker
The S100X225VAM Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. Vinyl. 1" X 2.25" (25.4 MM X 57.2 MM). Wire/Cable Size Range 8 - 4 Awg. Color Clear/White. 125 Labels Per Cassette. 1 Cassette Per Package.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121731 - Identification markers
UPC/EAN/GTIN
613056761377 / 0613056761377 / 00613056761377
Weight per unit
0.204 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.34 (Each)
Resources
Other Links
 
 
S100X225VAM - Other
Images
 
 
S100X225VAM - Video
 
S100X225VAM - Large Image
Tech Bulletins
 
 
S100X225VAM - Tech Bulletin
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
Vinyl
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1
Descriptions
Long Description
The S100X225VAM Die-Cut Self-Laminating Label Cassette includes both label material and ribbon for easy changeover. Self-laminating adhesive labels for wire/cable identification include a white print-on area and a clear overlaminate. For use with the MP300 printer. Vinyl. 1" x 2.25" (25.4 mm x 57.2 mm). Wire/Cable Size Range 8 - 4 AWG. Color Clear/White. 125 labels per cassette. 1 cassette per package.
Description
1.00" X 2.25" SELF-LAMINATING VINYL WIRE MARKER
Product Type
Pxe™ S100X225VAM MP Printer Self-Lam Label, Vinyl, White, 2.
extra long description
PAN S100X225VAM PXE™ S100X225VAM MP
Additional Information
maximum temperature
150
media
Yes
Manufacturer Information
Manufacturers Part Number
S100X225VAM
Brand
Panduit®
GTIN
00613056761377
UPC
613056761377
Taxonomies, Classifications, and Categories
Type
Self-Laminating Label
Packaging
Weight per each
0.204
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat