S1250C - 11.81" 50LB Nat CBL Tie

Panduit®

  • $8.40 (Per 100)
  • $0.08 (Each)

  • $8.40 (Per 100)

  • $84.00 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1250C
Manufacturer
Panduit®
Manufacturer's Part Number
S12-50-C
Description
11.81" 50LB Nat CBL Tie
The S12-50-C Stronghold™ Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056258136 / 0613056258136 / 00613056258136
Weight per unit
0.461 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.08 (Each)
Carton
$8.40 (Per 100)
Standard Packaging
$84.00 (Per 1,000)
Resources
Images
 
 
S1250C - Video
 
S1250C - Small Image
 
S1250C - Large Image
Other Links
 
 
S1250C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Length
11.81
Descriptions
Description
11.81" 50LB NAT CBL TIE
Long Description
The S12-50-C StrongHold™ Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 11.81” (300mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 100.
Special Features
Plenum
Product Type
Stronghold™ S12-50-C Cable Tie, Natural, Pa 6.6, 50LB Min Lo
extra long description
PAN S12-50-C StrongHold™ S12-50-C C
Additional Information
Tensile Strength
50
media
Yes
Manufacturer Information
Manufacturers Part Number
S12-50-C
Brand
Panduit®
GTIN
00613056258136
UPC
613056258136
Taxonomies, Classifications, and Categories
Type
Cable Tie
Availability
minimum qty
100
Packaging
Weight per each
0.461
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat