S1250M - 11.81" 50LB Nat Bulk CBL Tie

Panduit®

  • $78.68 (Per 1,000)
  • $0.08 (Each)

  • $78.68 (Per 1,000)

  • $393.40 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1250M
Manufacturer
Panduit®
Manufacturer's Part Number
S12-50-M
Description
11.81" 50LB Nat Bulk CBL Tie
The S12-50-M Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056258112 / 0613056258112 / 00613056258112
Weight per unit
4.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.08 (Each)
Carton
$78.68 (Per 1,000)
Standard Packaging
$393.40 (Per 5,000)
Resources
Images
 
 
S1250M - Video
 
S1250M - Small Image
 
S1250M - Large Image
Other Links
 
 
S1250M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Length
11.81
Width
NA
Descriptions
Description
11.81" 50LB NAT BULK CBL TIE
Special Features
Plenum
Long Description
The S12-50-M StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 11.81” (300mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 1000.
Product Type
Stronghold™ S12-50-M Cable Tie, Natural, Pa 6.6, 50LB Min Lo
extra long description
PAN S12-50-M StrongHold™ S12-50-M C
Additional Information
Tensile Strength
50
media
Yes
Manufacturer Information
Manufacturers Part Number
S12-50-M
Brand
Panduit®
GTIN
00613056258112
UPC
613056258112
Taxonomies, Classifications, and Categories
Type
Cable Tie
Availability
minimum qty
1000
Packaging
Weight per each
4.61
Carton
1000
Package
5000
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat