S14120L - Stronghold™ S14-120-L Cab

Panduit®

  • $0.13 (Each)
  • $0.13 (Each)

  • $6.62 (Per 50)

  • $13.25 (Per 100)

  • $66.25 (Per 500)

Available from manufacturer.
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
S14120L
Manufacturer
Panduit®
Manufacturer's Part Number
S14-120-L
Description
Stronghold™ S14-120-L Cab
The S14-120-L Stronghold Cable Ties Offer Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. These Cable Ties Have A 14.49" (368MM) Length and 4.02" (102MM) Max Bundle Diameter. Made Of Nylon 6.6, They Are Natural In Color and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056258181 / 0613056258181 / 00613056258181
Weight per unit
0.517 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.13 (Each)
Carton
$6.62 (Per 50)
Standard Packaging
$66.25 (Per 500)
Stock Availability
Pleasanton
0
San Antonio RDC
0
All Stores
0
Resources
Images
 
 
S14120L - Video
 
S14120L - Small Image
 
S14120L - Large Image
Other Links
 
 
S14120L - Other
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
14.5
Thickness
0.07
Width
NA
Descriptions
Description
STRONGHOLD™ S14-120-L CAB
Extra Long Description
PAN S14-120-L S14-120-L Cable Tie,
Long Description
The S14-120-L StrongHold Cable Ties offer contractors an economical cable tie option for commercial construction and general-purpose applications. These cable ties have a 14.49" (368mm) length and 4.02" (102mm) max bundle diameter. Made of Nylon 6.6, they are natural in color and come in packages of 50.
Product Type
S14-120-L Cable Tie, Natural, PA6.6, 120LB, 14.49"L, PK50
Special Features
Indoor
Additional Information
Media
Yes
Tensile Strength
120
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
S14-120-L
GTIN
00613056258181
UPC
613056258181
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.517
Carton
50
Package
500
Uses, Certifications, and Standards
Standard
UL 62275 Compliant (Type 2S, 21S), RoHS Compliant, AH-2 Plenum Rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S14120L.
Jump To:

Similar Items

Similar items are close alternatives to S14120L, though they may not be 100% alike.

Cross Referenced

These items are similar to S14120L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT15NT120-C 3M Electrical Products 00051128593158
IT4LH-L Ideal Industries 00783250574643
PLT4H-L Panduit n/a
PLT4H-L Panduit 00074983540914
S14-120-L Panduit 00613056258181
17-HD380N-C Qualtek n/a
WIT-120R-C Richco n/a
T120R9K2 HellermannTyton 00089306061144

* All prices subject to change.

Begin Live Chat