S14120L0 - 14.49" BLK 6.6 Nylon CBL Tie

Panduit

  • $0.14 (Each)
  • $0.14 (Each)

  • $7.20 (Per 50)

  • $14.39 (Per 100)

  • $71.95 (Per 500)

In-Stock: 36,500 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S14120L0
Manufacturer
Panduit
Manufacturer's Part Number
S14-120-L0
Description
14.49" BLK 6.6 Nylon CBL Tie
The S14-120-L0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light-Heavy, 14.49” (368MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056258235 / 0613056258235 / 00613056258235
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.14 (Each)
Carton
$7.20 (Per 50)
Standard Packaging
$71.95 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
36,500
Resources
Images
 
 
S14120L0 - Video
 
S14120L0 - Small Image
 
S14120L0 - Large Image
Other Links
 
 
S14120L0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.07
Length
14.5
Width
NA
Descriptions
Product Type
Stronghold™ S14-120-L0 Cable Tie, Black, Pa 6.6, 120LB Min L
Description
14.49" BLK 6.6 NYLON CBL TIE
extra long description
PAN S14-120-L0 StrongHold™ S14-120-
Long Description
The S14-120-L0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Light-heavy, 14.49” (368mm) length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 50.
Special Features
Plenum
Additional Information
media
Yes
Tensile Strength
120
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
S14-120-L0
GTIN
00613056258235
UPC
613056258235
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.01
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat