S14120TL0 - 14-1/2" 120LB WR Nyln HD BLK CBL Tie

Panduit

  • $39.43 (Per 250)
  • $0.16 (Each)

  • $39.43 (Per 250)

  • $157.70 (Per 1,000)

  • $394.25 (Per 2,500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S14120TL0
Manufacturer
Panduit
Manufacturer's Part Number
S14-120-TL0
Description
14-1/2" 120LB WR Nyln HD BLK CBL Tie
The S14-120-TL0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light-Heavy, 14.49” (368MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 250.
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056340671 / 0613056340671 / 00613056340671
Weight per unit
0.01034 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$0.16 (Each)
Carton
$39.42 (Per 250)
Standard Packaging
$394.25 (Per 2,500)
Resources
Images
 
 
S14120TL0 - Video
 
S14120TL0 - Small Image
 
S14120TL0 - Large Image
Other Links
 
 
S14120TL0 - Other
Dimensions and Weight
Width
0.49
Length
14.49
Descriptions
Product Type
Stronghold™ S14-120-TL0 Cable Tie, Black, Pa 6.6, 120LB Min
Description
14-1/2" 120LB WR NYLN HD BLK CBL TIE
extra long description
PAN S14-120-TL0 StrongHold™ S14-120
Long Description
The S14-120-TL0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Light-heavy, 14.49” (368mm) length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 250.
Special Features
Plenum
Additional Information
media
Yes
Tensile Strength
120
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
S14-120-TL0
GTIN
00613056340671
UPC
613056340671
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
minimum qty
250
Packaging
Weight per each
0.01034
Carton
250
Package
2500
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.