S1540C - Stronghold™ S15-40-C Cabl

Panduit®

  • $0.08 (Each)
  • $0.08 (Each)

  • $8.26 (Per 100)

  • $82.60 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1540C
Manufacturer
Panduit®
Manufacturer's Part Number
S15-40-C
Description
Stronghold™ S15-40-C Cabl
The S15-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 14.57” (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056257979 / 0613056257979 / 00613056257979
Weight per unit
0.377 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.08 (Each)
Carton
$8.26 (Per 100)
Standard Packaging
$82.60 (Per 1,000)
Resources
Images
 
 
S1540C - Video
 
S1540C - Small Image
 
S1540C - Large Image
Other Links
 
 
S1540C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
14.57
Thickness
0.06
Width
NA
Descriptions
Description
STRONGHOLD™ S15-40-C CABL
Long Description
The S15-40-C StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Intermediate, 14.57” (370mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 100.
Special Features
Plenum
Product Type
Stronghold™ S15-40-C Cable Tie, Natural, Pa 6.6, 40LB Min Lo
extra long description
PAN S15-40-C StrongHold™ S15-40-C C
Additional Information
Tensile Strength
40
media
Yes
Manufacturer Information
Manufacturers Part Number
S15-40-C
Brand
Panduit®
GTIN
00613056257979
UPC
613056257979
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.377
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat