S1540C0 - 14.57" 40LB BLK Nylon CBL Tie

Panduit®

  • $0.11 (Each)
  • $0.11 (Each)

  • $11.23 (Per 100)

  • $112.30 (Per 1,000)

In-Stock: 94,199 available at other locations ( find a store with stock)
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
S1540C0
Manufacturer
Panduit®
Manufacturer's Part Number
S15-40-C0
Description
14.57" 40LB BLK Nylon CBL Tie
The S15-40-C0 Stronghold Cable Ties Offer Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. These Cable Ties Have A 14.57" (370MM) Length and 4.02" (102MM) Max Bundle Diameter. Made Of Weather-Resistant Nylon 6.6, They Are Black In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056257986 / 0613056257986 / 00613056257986
Weight per unit
0.377 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.11 (Each)
Carton
$11.23 (Per 100)
Standard Packaging
$112.30 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
94,199
Resources
Images
 
 
S1540C0 - Video
 
S1540C0 - Small Image
 
S1540C0 - Large Image
Other Links
 
 
S1540C0 - Other
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
14.57
Thickness
0.06
Width
NA
Descriptions
Description
14.57" 40LB BLK NYLON CBL TIE
Extra Long Description
PAN S15-40-C0 S15-40-C0 Cable Tie,
Long Description
The S15-40-C0 StrongHold Cable Ties offer contractors an economical cable tie option for commercial construction and general-purpose applications. These cable ties have a 14.57" (370mm) length and 4.02" (102mm) max bundle diameter. Made of Weather-Resistant Nylon 6.6, they are black in color and come in packages of 100.
Product Type
S15-40-C0 Cable Tie, Black, Uv PA6.6, 40LB, 14.57"L, PK100
Special Features
Indoor/Outdoor
Additional Information
Media
Yes
Tensile Strength
40
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
S15-40-C0
GTIN
00613056257986
UPC
613056257986
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.377
Carton
100
Package
1000
Uses, Certifications, and Standards
Standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant, AH-2 Plenum Rated
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S1540C0.
Jump To:

Similar Items

Similar items are close alternatives to S1540C0, though they may not be 100% alike.

Cross Referenced

These items are similar to S1540C0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L-14-40-0-C Catamount n/a
PLT4I-C0 Panduit n/a
PLT4I-C0 Panduit 00074983540730
S15-40-C0 Panduit 00613056257986
17-I370B-C Qualtek n/a
L-14-40-0-C Thomas & Betts 00728494933139
TY5244MX Thomas & Betts 00786210872940
T40L0C2 HellermannTyton 00089306079460

* All prices subject to change.

Begin Live Chat