S1550C0 - 14.57" 50LB BLK CBL Tie

Panduit®

  • $10.20 (Per 100)
  • $0.10 (Each)

  • $10.20 (Per 100)

  • $102.00 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1550C0
Manufacturer
Panduit®
Manufacturer's Part Number
S15-50-C0
Description
14.57" 50LB BLK CBL Tie
The S15-50-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57” (370MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056258174 / 0613056258174 / 00613056258174
Weight per unit
0.521 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.10 (Each)
Carton
$10.20 (Per 100)
Standard Packaging
$102.00 (Per 1,000)
Resources
Images
 
 
S1550C0 - Video
 
S1550C0 - Large Image
 
S1550C0 - Small Image
Other Links
 
 
S1550C0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Length
14.57
Descriptions
Description
14.57" 50LB BLK CBL TIE
Product Type
Stronghold™ S15-50-C0 Cable Tie, Black, Pa 6.6, 50LB Min Loo
Long Description
The S15-50-C0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 14.57” (370mm) length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 100.
extra long description
PAN S15-50-C0 StrongHold™ S15-50-C0
Special Features
Plenum
Additional Information
Tensile Strength
50
media
Yes
Manufacturer Information
Manufacturers Part Number
S15-50-C0
Brand
Panduit®
GTIN
00613056258174
UPC
613056258174
Taxonomies, Classifications, and Categories
Type
Cable Tie
Availability
minimum qty
100
Packaging
Weight per each
0.521
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat