S1550C2 - 14.57" 50LB Red CBL Tie

Panduit®

  • $14.10 (Per 100)
  • $0.14 (Each)

  • $14.10 (Per 100)

  • $141.00 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1550C2
Manufacturer
Panduit®
Manufacturer's Part Number
S15-50-C2
Description
14.57" 50LB Red CBL Tie
The S15-50-C2 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57" (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Red In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056656277 / 0613056656277 / 00613056656277
Weight per unit
0.521 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.14 (Each)
Carton
$14.10 (Per 100)
Standard Packaging
$141.00 (Per 1,000)
Resources
Images
 
 
S1550C2 - Video
 
S1550C2 - Large Image
 
S1550C2 - Small Image
Other Links
 
 
S1550C2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.33
Length
14.57
Descriptions
Description
14.57" 50LB RED CBL TIE
Long Description
The S15-50-C2 StrongHold Cable Ties offer contrators an economical cable tie option for commercial construction and general-purpose applications. Standard, 14.57" (370mm) length, made of Nylon 6.6, AH-2 Plenum rated, are red in color and come in packages of 100.
Product Type
Stronghold™ S15-50-C2 Cable Tie, Red, Pa 6.6, 50LB Min Loop
extra long description
PAN S15-50-C2 StrongHold™ S15-50-C2
Special Features
Plenum
Additional Information
Tensile Strength
50
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
S15-50-C2
GTIN
00613056656277
UPC
613056656277
Taxonomies, Classifications, and Categories
Type
Cable Tie
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.521
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat