S1750C0 - 16.93" 50LB BLK Nylon WR CBL Tie

Panduit®

  • $0.16 (Each)
  • $0.16 (Each)

  • $15.60 (Per 100)

  • $156.00 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1750C0
Manufacturer
Panduit®
Manufacturer's Part Number
S17-50-C0
Description
16.93" 50LB BLK Nylon WR CBL Tie
Stronghold™ Cable Tie, 16.93L (430MM), Standard, Nylon, Weather Resistant, Black, Package 100
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056258921 / 0613056258921 / 00613056258921
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.16 (Each)
Carton
$15.60 (Per 100)
Standard Packaging
$156.00 (Per 1,000)
Resources
Images
 
 
S1750C0 - Video
Other Links
 
 
S1750C0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Length
16.9
Width
NA
Descriptions
Long Description
StrongHold™ Cable Tie, 16.93L (430mm), Standard, Nylon, Weather Resistant, Black, Package 100
Special Features
Plenum
Product Type
Stronghold™ S17-50-C0 Cable Tie
extra long description
PAN S17-50-C0 StrongHold™ S17-50-C0
Description
16.93" 50LB BLK NYLON WR CBL TIE
Additional Information
Tensile Strength
50
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
S17-50-C0
GTIN
00613056258921
UPC
613056258921
Taxonomies, Classifications, and Categories
Type
Cable Tie
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.01
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
General
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat