S200X400VA1Y - TT, Self-Laminlbl, 2"WX4"L,

Panduit

  • $0.59 (Each)
  • $0.59 (Each)

  • $294.15 (Per 500)

  • $588.30 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
S200X400VA1Y
Manufacturer
Panduit
Manufacturer's Part Number
S200X400VA1Y
Description
TT, Self-Laminlbl, 2"WX4"L,
The S200X400VA1Y Thermal Transfer Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. Use With Easy-Mark Plus Labeling Software and TDP Printers. Vinyl. 2.0" X 4.0" (50.8 MM X 101.6 MM). Color Clear/White. 500 Labels Per Package.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983439843 / 0074983439843 / 00074983439843
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.59 (Each)
Carton
$294.15 (Per 500)
Standard Packaging
$588.30 (Per 1,000)
Resources
Images
 
 
S200X400VA1Y - Small Image
 
S200X400VA1Y - Large Image
Other Links
 
 
S200X400VA1Y - Other
Features
Material
Vinyl
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
2
Length
4
Descriptions
extra long description
PAN S200X400VA1Y S200X400VA1Y Self-
Description
TT,SELF-LAMINLBL,2"WX4"L,
Product Type
S200X400VA1Y Self-Lam, Vinyl, White, 500 LBLS, TT, 4"X2", 1"
Long Description
The S200X400VA1Y Thermal Transfer Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. Upgrade your cable coding system with improved organization and identification. Use with Easy-Mark Plus Labeling Software and TDP printers. Vinyl. 2.0" x 4.0" (50.8 mm x 101.6 mm). Color Clear/White. 500 labels per package.
Additional Information
Temperature Range
150
Printer Type
THERMAL TRANSFER
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
S200X400VA1Y
GTIN
00074983439843
UPC
074983439843
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Self-Laminating Label
Packaging
Weight per each
1.85
Carton
500
Package
1000
Uses, Certifications, and Standards
standard
RoHS Compliant, UL969 recognized, File # MH14979; cUL recognized, C22.2 No. 0.15-01, File # MH14979
You must have an account to view stock levels
There were no add-on items found for S200X400VA1Y.

* All prices subject to change.