S21120L0 - Stronghold™ S21-120-L0 Ca

Panduit®

  • $0.26 (Each)
  • $0.26 (Each)

  • $12.97 (Per 50)

  • $25.94 (Per 100)

  • $129.70 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S21120L0
Manufacturer
Panduit®
Manufacturer's Part Number
S21-120-L0
Description
Stronghold™ S21-120-L0 Ca
The S21-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 20.98" (533MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056259003 / 0613056259003 / 00613056259003
Weight per unit
0.834 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.26 (Each)
Carton
$12.97 (Per 50)
Standard Packaging
$129.70 (Per 500)
Resources
Images
 
 
S21120L0 - Video
 
S21120L0 - Small Image
 
S21120L0 - Large Image
Other Links
 
 
S21120L0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.08
Length
20.98
Width
NA
Descriptions
Long Description
The S21-120-L0 StrongHold Cable Ties offer contrators an economical cable tie option for commercial construction and general-purpose applications. Light Heavy, 20.98" (533mm) length, made of Weather Resistant Nylon 6.6, AH-2 Plenum rated, are black in color and come in packages of 50.
Special Features
Plenum
Product Type
Stronghold™ S21-120-L0 Cable Tie, Black, Pa 6.6, 120LB Min L
extra long description
PAN S21-120-L0 StrongHold™ S21-120-
Description
STRONGHOLD™ S21-120-L0 CA
Additional Information
Tensile Strength
120
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
S21-120-L0
GTIN
00613056259003
UPC
613056259003
Taxonomies, Classifications, and Categories
Type
Cable Tie
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.834
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat