S24175L0 - Stronghold™ S24-175-L0 Ca

Panduit®

  • $0.33 (Each)
  • $0.33 (Each)

  • $16.33 (Per 50)

  • $32.66 (Per 100)

  • $163.30 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S24175L0
Manufacturer
Panduit®
Manufacturer's Part Number
S24-175-L0
Description
Stronghold™ S24-175-L0 Ca
The S24-175-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Heavy, 24.02" (610MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056258303 / 0613056258303 / 00613056258303
Weight per unit
1.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.33 (Each)
Carton
$16.33 (Per 50)
Standard Packaging
$163.30 (Per 500)
Resources
Images
 
 
S24175L0 - Video
 
S24175L0 - Small Image
 
S24175L0 - Large Image
Other Links
 
 
S24175L0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
NA
Thickness
0.08
Length
24.02
Descriptions
Description
STRONGHOLD™ S24-175-L0 CA
Product Type
Stronghold™ S24-175-L0 Cable Tie, Black, Pa 6.6, 175LB Min L
extra long description
PAN S24-175-L0 StrongHold™ S24-175-
Special Features
Plenum
Long Description
The S24-175-L0 StrongHold Cable Ties offer contrators an economical cable tie option for commercial construction and general-purpose applications. Heavy, 24.02" (610mm) length, made of Weather Resistant Nylon 6.6, AH-2 Plenum rated, are black in color and come in packages of 50.
Additional Information
media
Yes
Tensile Strength
175
Manufacturer Information
Manufacturers Part Number
S24-175-L0
Brand
Panduit®
GTIN
00613056258303
UPC
613056258303
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
1.172
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat