S24175L0 - Stronghold™ S24-175-L0 Ca

Panduit®

  • $0.37 (Each)
  • $0.37 (Each)

  • $18.56 (Per 50)

  • $37.12 (Per 100)

  • $185.60 (Per 500)

Available from manufacturer.
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
S24175L0
Manufacturer
Panduit®
Manufacturer's Part Number
S24-175-L0
Description
Stronghold™ S24-175-L0 Ca
The S24-175-L0 Stronghold Cable Ties Offer Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. These Cable Ties Have A 24.02" (610MM) Length and 7.36" (187MM) Max Bundle Diameter. Made Of Weather-Resistant Nylon 6.6, They Are Black In Color and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056258303 / 0613056258303 / 00613056258303
Weight per unit
1.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.37 (Each)
Carton
$18.56 (Per 50)
Standard Packaging
$185.60 (Per 500)
Stock Availability
Carthage
0
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
S24175L0 - Other
Images
 
 
S24175L0 - Video
 
S24175L0 - Small Image
 
S24175L0 - Large Image
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
24.02
Thickness
0.08
Width
NA
Descriptions
Description
STRONGHOLD™ S24-175-L0 CA
Extra Long Description
PAN S24-175-L0 S24-175-L0 Cable Tie
Long Description
The S24-175-L0 StrongHold Cable Ties offer contractors an economical cable tie option for commercial construction and general-purpose applications. These cable ties have a 24.02" (610mm) length and 7.36" (187mm) max bundle diameter. Made of Weather-Resistant Nylon 6.6, they are black in color and come in packages of 50.
Product Type
S24-175-L0 Cable Tie, Black, Uv PA6.6, 175LB, 24.02"L, PK50
Special Features
Indoor/Outdoor
Additional Information
Media
Yes
Tensile Strength
175
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
S24-175-L0
GTIN
00613056258303
UPC
613056258303
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
1.172
Carton
50
Package
500
Uses, Certifications, and Standards
Standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant, AH-2 Plenum Rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S24175L0.
Jump To:

Similar Items

Similar items are close alternatives to S24175L0, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat