S418M0 - 4" 18LB BLK Bulk CBL Tie

Panduit®

  • $16.22 (Per 1,000)
  • $0.02 (Each)

  • $16.22 (Per 1,000)

  • $162.20 (Per 10,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S418M0
Manufacturer
Panduit®
Manufacturer's Part Number
S4-18-M0
Description
4" 18LB BLK Bulk CBL Tie
The S4-18-M0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Miniature, 3.94" (100MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 1, 000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056257870 / 0613056257870 / 00613056257870
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.02 (Each)
Carton
$16.22 (Per 1,000)
Standard Packaging
$162.20 (Per 10,000)
Resources
Images
 
 
S418M0 - Video
 
S418M0 - Small Image
 
S418M0 - Large Image
Other Links
 
 
S418M0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Length
3.94
Descriptions
Description
4" 18LB BLK BULK CBL TIE
Long Description
The S4-18-M0 StrongHold Cable Ties offer contrators an economical cable tie option for commercial construction and general-purpose applications. Miniature, 3.94" (100mm) length, made of Weather Resistant Nylon 6.6, AH-2 Plenum rated, are black in color and come in packages of 1,000.
Special Features
Plenum
Product Type
Stronghold™ S4-18-M0 Cable Tie, Black, Pa 6.6, 18LB Min Loop
extra long description
PAN S4-18-M0 StrongHold™ S4-18-M0 C
Additional Information
Tensile Strength
18
media
Yes
Manufacturer Information
Manufacturers Part Number
S4-18-M0
Brand
Panduit®
GTIN
00613056257870
UPC
613056257870
Taxonomies, Classifications, and Categories
Type
Cable Tie
Availability
minimum qty
1000
Packaging
Weight per each
0.54
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat