S618C - Stronghold™ S6-18-C Cable

Panduit®

  • $0.04 (Each)
  • $0.04 (Each)

  • $3.98 (Per 100)

  • $39.80 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S618C
Manufacturer
Panduit®
Manufacturer's Part Number
S6-18-C
Description
Stronghold™ S6-18-C Cable
The S6-18-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Miniature, 6.3” (160MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056258389 / 0613056258389 / 00613056258389
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.04 (Each)
Carton
$3.98 (Per 100)
Standard Packaging
$39.80 (Per 1,000)
Resources
Images
 
 
S618C - Video
 
S618C - Small Image
 
S618C - Large Image
Other Links
 
 
S618C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Width
NA
Length
6.29
Descriptions
Description
STRONGHOLD™ S6-18-C CABLE
Product Type
Stronghold™ S6-18-C Cable Tie, Natural, Pa 6.6, 18LB Min Loo
extra long description
PAN S6-18-C StrongHold™ S6-18-C Cab
Long Description
The S6-18-C StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Miniature, 6.3” (160mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 100.
Special Features
Plenum
Additional Information
media
Yes
Tensile Strength
18
Manufacturer Information
Manufacturers Part Number
S6-18-C
Brand
Panduit®
GTIN
00613056258389
UPC
613056258389
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.133
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat