S810RT - Pan-Lug™ S8-10R-T Loose P

Panduit®

  • $0.86 (Each)
  • $0.86 (Each)

  • $172.09 (Per 200)

  • $860.44 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S810RT
Manufacturer
Panduit®
Manufacturer's Part Number
S8-10R-T
Description
Pan-Lug™ S8-10R-T Loose P
Tubular Ring Terminal, 8 Awg, #10 Stud Size, Non-Insulated, Bulk Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983600007 / 0074983600007 / 00074983600007
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.86 (Each)
Carton
$172.09 (Per 200)
Resources
Images
 
 
S810RT - Video
 
S810RT - Small Image
 
S810RT - Large Image
Tech Bulletins
 
 
S810RT - Tech Bulletin
Other Links
 
 
S810RT - Other
 
S810RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Beveled
amperage rating
NA
Voltage Rating
NA
insulation
Non-Insulated
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Long Description
Tubular Ring Terminal, 8 AWG, #10 stud size, non-insulated, bulk package.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Description
PAN-LUG™ S8-10R-T LOOSE P
Product Type
Pan-Lug™ S8-10R-T Loose Piece Ring Terminal
extra long description
PAN S8-10R-T Pan-Lug™ S8-10R-T Loos
Additional Information
Cable Size
8
Number of Holes
NA
media
Yes
Manufacturer Information
Manufacturers Part Number
S8-10R-T
Brand
Panduit®
GTIN
00074983600007
UPC
074983600007
Taxonomies, Classifications, and Categories
Type
Ring Terminal
Category Description
TERMINALS
Packaging
Weight per each
0.011
Carton
200
Uses, Certifications, and Standards
Mounting
7/16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat