S840M - 7.87" 40LB Nat CBL Tie

Panduit®

  • $33.84 (Per 1,000)
  • $0.03 (Each)

  • $33.84 (Per 1,000)

  • $169.20 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S840M
Manufacturer
Panduit®
Manufacturer's Part Number
S8-40-M
Description
7.87" 40LB Nat CBL Tie
The S8-40-M Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056340640 / 0613056340640 / 00613056340640
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.03 (Each)
Carton
$33.84 (Per 1,000)
Standard Packaging
$169.20 (Per 5,000)
Resources
Images
 
 
S840M - Video
 
S840M - Small Image
 
S840M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
7.87
Width
NA
Descriptions
Description
7.87" 40LB NAT CBL TIE
Product Type
Stronghold™ S8-40-M Cable Tie, Natural, Pa 6.6, 40LB Min Loo
extra long description
PAN S8-40-M StrongHold™ S8-40-M Cab
Long Description
The S8-40-M StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Intermediate, 7.87” (200mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 1000.
Special Features
Plenum
Additional Information
media
Yes
Tensile Strength
40
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
S8-40-M
GTIN
00613056340640
UPC
613056340640
Taxonomies, Classifications, and Categories
Type
Cable Tie
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
1000
Packaging
Weight per each
1.95
Carton
1000
Package
5000
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat