SBC250Q - Split Bolt Conn

Panduit

  • $13.35 (Each)
  • $13.35 (Each)

  • $333.63 (Per 25)

  • $1,334.51 (Per 100)

In-Stock: 13 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBC250Q
Manufacturer
Panduit
Manufacturer's Part Number
SBC250Q
Description
Split Bolt Conn
Split Bolt Connector, #1 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, 2.069 In Overall Length, 1 LB/Ea
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
074983904105 / 0074983904105 / 00074983904105
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.35 (Each)
Carton
$13.35 (Each)
Standard Packaging
$333.63 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
SBC250Q - Video
 
SBC250Q - Small Image
 
SBC250Q - Small Image
 
SBC250Q - Large Image
 
SBC250Q - Large Image
Other Links
 
 
SBC250Q - Other
 
SBC250Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
2.069 in;53.1 mm
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #1 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, 2.069 in Overall Length, 1 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 2.069 in;53.1 mm
Description
SPLIT BOLT CONN
extra long description
PAN SBC250-Q Pan-Lug™ SBC250-Q Mech
similar brands
Servit®
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
Minimum Conductor Size
#1 AWG (Stranded)
for use with
Copper Code Conductors
Standards Met
RoHS Compliant;CSA Certified C22.2 No. 65-13;UL Listed
package quantity
25 PK
Maximum Conductor Size
250 kcmil
Insulated/Non-Insulated
Non-Insulated
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SBC250Q
sub brand
Type Sbc
GTIN
00074983904105
UPC
074983904105
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
San Angelo
11 View Store

* All prices subject to change.

Begin Live Chat