SBC3501 - Split Bolt Conn

Panduit

  • $21.83 (Each)
  • $21.83 (Each)

  • $109.16 (Per 5)

  • $2,183.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBC3501
Manufacturer
Panduit
Manufacturer's Part Number
SBC350-1
Description
Split Bolt Conn
Split Bolt, Copper, Type SBC, 2/0 STR - 350 Kcmil.
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
074983904112 / 0074983904112 / 00074983904112
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.83 (Each)
Carton
$21.83 (Each)
Standard Packaging
$109.16 (Per 5)
Resources
Images
 
 
SBC3501 - Small Image
 
SBC3501 - Small Image
 
SBC3501 - Large Image
Other Links
 
 
SBC3501 - Other
 
SBC3501 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
blank
Descriptions
Description
SPLIT BOLT CONN
extra long description
PAN SBC350-1 Pan-Lug™ SBC350-1 Mech
Long Description
Split bolt, copper, type SBC, 2/0 STR - 350 kcmil.
Special Features
Made from high strength copper alloy to resist corrosion and provide premium electrical and mechanical performance
Product Type
Pan-Lug™ SBC350-1 Mech Con-Split Bolt, Copper, PK1
similar brands
Servit®
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Manufacturer Information
Manufacturers Part Number
SBC350-1
Brand
PANDUIT
GTIN
00074983904112
UPC
074983904112
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Split Bolt Connector
Packaging
Weight per each
1
Carton
1
Package
5
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat