SBC5001 - Split Bolt Conn

Panduit

  • $28.33 (Each)
  • $28.33 (Each)

  • $84.98 (Per 3)

  • $2,832.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBC5001
Manufacturer
Panduit
Manufacturer's Part Number
SBC500-1
Description
Split Bolt Conn
Split Bolt, Copper, Type SBC, 300 - 500 Kcmil.
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
074983904129 / 0074983904129 / 00074983904129
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.33 (Each)
Carton
$28.33 (Each)
Standard Packaging
$84.98 (Per 3)
Resources
Images
 
 
SBC5001 - Small Image
 
SBC5001 - Large Image
 
SBC5001 - Small Image
Other Links
 
 
SBC5001 - Other
 
SBC5001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Copper
Material, Color, and Finish
Finish
blank
Descriptions
Description
SPLIT BOLT CONN
Long Description
Split bolt, copper, type SBC, 300 - 500 kcmil.
Special Features
Made from high strength copper alloy to resist corrosion and provide premium electrical and mechanical performance
extra long description
PAN SBC500-1 Pan-Lug™ SBC500-1 Mech
similar brands
Servit®
Product Type
Pan-Lug™ SBC500-1 Mechanical Connectors - Split Bolt
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Manufacturer Information
Manufacturers Part Number
SBC500-1
Brand
PANDUIT
GTIN
00074983904129
UPC
074983904129
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Split Bolt Connector
Packaging
Weight per each
1
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat