SBCT10L - Split Bolt Conn

Panduit

  • $11.91 (Each)
  • $11.91 (Each)

  • $595.55 (Per 50)

  • $1,191.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBCT10L
Manufacturer
Panduit
Manufacturer's Part Number
SBCT1/0-L
Description
Split Bolt Conn
Split Bolt, Copper, Tin Plated, Type SBCT, Dual Rated, #4 STR - 1/0 Awg.
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
074983707713 / 0074983707713 / 00074983707713
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.91 (Each)
Carton
$11.91 (Each)
Standard Packaging
$595.55 (Per 50)
Resources
Other Links
 
 
SBCT10L - Other
 
SBCT10L - Other
Images
 
 
SBCT10L - Small Image
 
SBCT10L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Tin-Plated Copper
Material, Color, and Finish
Finish
Tinned
Descriptions
Description
SPLIT BOLT CONN
Long Description
Split bolt, copper, tin plated, type SBCT, dual rated, #4 STR - 1/0 AWG.
extra long description
PAN SBCT1/0-L Pan-Lug™ SBCT1/0-L Me
similar brands
Servit®
Product Type
Pan-Lug™ SBCT1/0-L Mechanical Connectors - Split Bolt
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SBCT1/0-L
GTIN
00074983707713
UPC
074983707713
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Split Bolt Connector
Packaging
Weight per each
1
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat