SBCT20Q - Split Bolt Conn

Panduit

  • $24.93 (Each)
  • $24.93 (Each)

  • $623.14 (Per 25)

  • $2,492.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBCT20Q
Manufacturer
Panduit
Manufacturer's Part Number
SBCT2/0-Q
Description
Split Bolt Conn
The SBCT2/0-Q Mechanical Lug Split Bolt Copper Is Made From High Strength Copper Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Internal Pressure Bar Provides A Secure Connection On A Full Range Of Conductor Combinations Used With Each Lug Assuring Premium Wire Pull-Out Strength.
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
074983707720 / 0074983707720 / 00074983707720
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.93 (Each)
Carton
$623.14 (Per 25)
Resources
Images
 
 
SBCT20Q - Video
 
SBCT20Q - Small Image
 
SBCT20Q - Large Image
Other Links
 
 
SBCT20Q - Other
 
SBCT20Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Tin-Plated Copper
Material, Color, and Finish
Finish
Tinned
Descriptions
Product Type
Pan-Lug™ SBCT2/0-Q Mech Con-Split Bolt, 2/0, Tin PLT Copper,
Description
SPLIT BOLT CONN
similar brands
Servit®
extra long description
PAN SBCT2/0-Q Pan-Lug™ SBCT2/0-Q Me
Long Description
The SBCT2/0-Q Mechanical Lug Split Bolt Copper is made from high strength copper alloy to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The internal pressure bar provides a secure connection on a full range of conductor combinations used with each Lug assuring premium wire pull-out strength.
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SBCT2/0-Q
GTIN
00074983707720
UPC
074983707720
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Split Bolt Connector
Packaging
Weight per each
1
Carton
25
Uses, Certifications, and Standards
standard
UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat