SBCT2C - #2 Al Split Bolt Connector

Panduit

  • $9.41 (Each)
  • $9.41 (Each)

  • $941.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBCT2C
Manufacturer
Panduit
Manufacturer's Part Number
SBCT2C
Description
#2 Al Split Bolt Connector
Split Bolt Connector, #6 Awg (Stranded) Conductor Size, #2 Awg (Stranded) Conductor Size, Non-Insulated, Tin-Plated Copper Conductor Material, 1.45 In Overall Length, 1 LB/Ea
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
074983707706 / 0074983707706 / 00074983707706
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.41 (Each)
Carton
$941.44 (Per 100)
Resources
Other Links
 
 
SBCT2C - Other
 
SBCT2C - Other
Images
 
 
SBCT2C - Small Image
 
SBCT2C - Large Image
 
SBCT2C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Tin-Plated Copper
Finish
Tinned
Dimensions and Weight
Overall Length
1.45 in;36.8 mm
Descriptions
Description
#2 AL SPLIT BOLT CONNECTOR
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #6 AWG (Stranded) Conductor Size, #2 AWG (Stranded) Conductor Size, Non-Insulated, Tin-Plated Copper Conductor Material, 1.45 in Overall Length, 1 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 1.45 in;36.8 mm
Special Features
Made from high strength copper alloy to resist corrosion and provide premium electrical and mechanical performance
extra long description
PAN SBCT2-C Pan-Lug™ SBCT2-C Mechan
similar brands
Servit®
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
Minimum Conductor Size
#6 AWG (Stranded)
Maximum Conductor Size
#2 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
Standards Met
RoHS Compliant;CSA Certified C22.2 No. 65-13;UL Listed
package quantity
100 PK
for use with
Combinations of Copper and Aluminum Conductors
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SBCT2C
sub brand
Type SBCT
GTIN
00074983707706
UPC
074983707706
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Split Bolt Connector
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat