SCL5006 - 500MCM Cu LNG BRL Butt Splice

Panduit

  • $21.71 (Each)
  • $21.71 (Each)

  • $130.27 (Per 6)

  • $2,171.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCL5006
Manufacturer
Panduit
Manufacturer's Part Number
SCL500-6
Description
500MCM Cu LNG BRL Butt Splice
Copper Butt Splice, Long Barrel, 500 Kcmil Cable.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983904655 / 0074983904655 / 00074983904655
Weight per unit
0.523 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.71 (Each)
Carton
$21.71 (Each)
Standard Packaging
$130.27 (Per 6)
Resources
Images
 
 
SCL5006 - Video
 
SCL5006 - Small Image
 
SCL5006 - Large Image
Tech Bulletins
 
 
SCL5006 - Tech Bulletin
Other Links
 
 
SCL5006 - Other
 
SCL5006 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
NA
Material, Color, and Finish
Color
Brown
Finish
Tin-Plated
Dimensions and Weight
Size
NA
Descriptions
Description
500MCM CU LNG BRL BUTT SPLICE
extra long description
PAN SCL500-6 Pan-Lug™ SCL500-6 Comp
Long Description
COPPER BUTT SPLICE, LONG BARREL, 500 KCMIL CABLE.
Product Type
Pan-Lug™ SCL500-6 Comp. Splice, 500, Long, Tin-Plated Copper
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
SCL500-6
Brand
PANDUIT
GTIN
00074983904655
UPC
074983904655
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice
Packaging
Weight per each
0.523
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat