SCL6L - 6AWG Comp Splice

Panduit

  • $4.59 (Each)
  • $4.59 (Each)

  • $229.52 (Per 50)

  • $459.03 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCL6L
Manufacturer
Panduit
Manufacturer's Part Number
SCL6L
Description
6AWG Comp Splice
The SCL6-L Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983904310 / 0074983904310 / 00074983904310
Weight per unit
0.0314 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.59 (Each)
Carton
$4.59 (Each)
Standard Packaging
$229.52 (Per 50)
Resources
Other Links
 
 
SCL6L - Other
 
SCL6L - Other
Images
 
 
SCL6L - Video
 
SCL6L - Large Image
 
SCL6L - Small Image
Tech Bulletins
 
 
SCL6L - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
NA
Material, Color, and Finish
Color
Blue
Finish
Tin-Plated
Dimensions and Weight
Size
NA
Descriptions
Description
6AWG COMP SPLICE
Long Description
The SCL6-L Copper Compression Lug Lug, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
extra long description
PAN SCL6-L Pan-Lug™ SCL6-L Comp. Sp
Product Type
Pan-Lug™ SCL6-L Comp. Splice, Long, Tin PLT Copper, PK50
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
SCL6L
Brand
PANDUIT
GTIN
00074983904310
UPC
074983904310
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice
Packaging
Weight per each
0.0314
Carton
1
Package
50
Uses, Certifications, and Standards
standard
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat