SCS10X - Copper Butt Splice, Stand

Panduit

  • $7.64 (Each)
  • $7.64 (Each)

  • $152.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCS10X
Manufacturer
Panduit
Manufacturer's Part Number
SCS1/0-X
Description
Copper Butt Splice, Stand
Copper Butt Splice, Standard Barrel, 1/0 Awg Wire.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983903252 / 0074983903252 / 00074983903252
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.64 (Each)
Standard Packaging
$152.80 (Per 20)
Resources
Images
 
 
SCS10X - Large Image
 
SCS10X - Small Image
 
SCS10X - Video
Other Links
 
 
SCS10X - Other
 
SCS10X - Other
Tech Bulletins
 
 
SCS10X - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
NA
Material, Color, and Finish
Finish
Tin-Plated
Dimensions and Weight
Size
6 - 0
Descriptions
Product Type
Pan-Lug™ SCS1/0-X Comp. Splice, 1/0, Tin-Plated Copper, PK10
Description
COPPER BUTT SPLICE, STAND
extra long description
PAN SCS1/0-X Pan-Lug™ SCS1/0-X Comp
Long Description
COPPER BUTT SPLICE, STANDARD BARREL, 1/0 AWG WIRE.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
SCS1/0-X
Brand
PANDUIT
GTIN
00074983903252
UPC
074983903252
Taxonomies, Classifications, and Categories
Type
Compression Splice
Packaging
Weight per each
0.7
Carton
1
Package
20
Uses, Certifications, and Standards
standard
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat