SCS1E - #1AWG Cu CMP Butt Splice

Panduit

  • $7.06 (Each)
  • $7.06 (Each)

  • $282.27 (Per 40)

  • $705.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCS1E
Manufacturer
Panduit
Manufacturer's Part Number
SCS1-E
Description
#1AWG Cu CMP Butt Splice
Copper Butt Splice, Standard Barrel, #1 Awg Wire.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983903207 / 0074983903207 / 00074983903207
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.06 (Each)
Carton
$7.06 (Each)
Standard Packaging
$282.27 (Per 40)
Resources
Images
 
 
SCS1E - Video
 
SCS1E - Small Image
 
SCS1E - Large Image
Tech Bulletins
 
 
SCS1E - Tech Bulletin
Other Links
 
 
SCS1E - Other
 
SCS1E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
NA
Material, Color, and Finish
Color
Green
Finish
Tin-Plated
Dimensions and Weight
Size
NA
Descriptions
Description
#1AWG CU CMP BUTT SPLICE
Long Description
Copper butt splice, standard barrel, #1 AWG wire.
extra long description
PAN SCS1-E Pan-Lug™ SCS1-E Comp. Sp
Product Type
Pan-Lug™ SCS1-E Comp. Splice, 1, Tin-Plated Copper, PK20
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SCS1-E
GTIN
00074983903207
UPC
074983903207
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice
Packaging
Weight per each
0.96
Carton
1
Package
40
Uses, Certifications, and Standards
standard
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat