SCS30X - 3/0AWG Cu Butt Splice

Panduit

  • $13.21 (Each)
  • $13.21 (Each)

  • $528.45 (Per 40)

  • $1,321.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCS30X
Manufacturer
Panduit
Manufacturer's Part Number
SCS3/0-X
Description
3/0AWG Cu Butt Splice
The SCS3/0-X Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983903351 / 0074983903351 / 00074983903351
Weight per unit
0.093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.21 (Each)
Carton
$13.21 (Each)
Standard Packaging
$528.45 (Per 40)
Resources
Images
 
 
SCS30X - Video
 
SCS30X - Small Image
 
SCS30X - Large Image
Tech Bulletins
 
 
SCS30X - Tech Bulletin
Other Links
 
 
SCS30X - Other
 
SCS30X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
NA
Material, Color, and Finish
Color
Orange
Finish
Tin-Plated
Dimensions and Weight
Size
NA
Descriptions
Description
3/0AWG CU BUTT SPLICE
extra long description
PAN SCS3/0-X Pan-Lug™ SCS3/0-X Comp
Product Type
Pan-Lug™ SCS3/0-X Comp. Splice, Tin PLT Copper, PK10
Long Description
The SCS3/0-X Copper Compression Lug Lug, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SCS3/0-X
GTIN
00074983903351
UPC
074983903351
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice
Packaging
Weight per each
0.093
Carton
1
Package
40
Uses, Certifications, and Standards
Mounting
1
standard
UL listed and CSA certified for use up to 600V & Temperature Rated to 90°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat