SCS4L - 4AWG Cable Splice

Panduit

  • $5.82 (Each)
  • $5.82 (Each)

  • $290.75 (Per 50)

  • $581.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCS4L
Manufacturer
Panduit
Manufacturer's Part Number
SCS4-L
Description
4AWG Cable Splice
Copper Butt Splice, Standard Barrel, #4 – #3 Awg STR, #2 Awg Sol Wire.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983903108 / 0074983903108 / 00074983903108
Weight per unit
0.031 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.82 (Each)
Carton
$5.82 (Each)
Standard Packaging
$290.75 (Per 50)
Resources
Images
 
 
SCS4L - Large Image
 
SCS4L - Small Image
 
SCS4L - Video
Other Links
 
 
SCS4L - Other
 
SCS4L - Other
Tech Bulletins
 
 
SCS4L - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
NA
Material, Color, and Finish
Color
Gray
Finish
Tin-Plated
Dimensions and Weight
Size
4 - 3
Descriptions
Description
4AWG CABLE SPLICE
extra long description
PAN SCS4-L Pan-Lug™ SCS4-L Comp. Sp
Long Description
Copper butt splice, standard barrel, #4 – #3 AWG STR, #2 AWG SOL wire.
Product Type
Pan-Lug™ SCS4-L Comp. Splice, Standard, Tin-Plated Copper, P
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
SCS4-L
Brand
PANDUIT
GTIN
00074983903108
UPC
074983903108
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice
Packaging
Weight per each
0.031
Carton
1
Package
50
Uses, Certifications, and Standards
standard
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat