SCS8L - #8AWG Cu CMP Butt Splice

Panduit

  • $2.25 (Each)
  • $2.25 (Each)

  • $112.42 (Per 50)

  • $224.83 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCS8L
Manufacturer
Panduit
Manufacturer's Part Number
SCS8-L
Description
#8AWG Cu CMP Butt Splice
Copper Butt Splice, Standard Barrel, #8 Awg Wire.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983903009 / 0074983903009 / 00074983903009
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.25 (Each)
Carton
$2.25 (Each)
Standard Packaging
$112.42 (Per 50)
Resources
Images
 
 
SCS8L - Video
 
SCS8L - Small Image
 
SCS8L - Large Image
Tech Bulletins
 
 
SCS8L - Tech Bulletin
Other Links
 
 
SCS8L - Other
 
SCS8L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
NA
Material, Color, and Finish
Color
Red
Finish
Tin-Plated
Dimensions and Weight
Size
NA
Descriptions
Description
#8AWG CU CMP BUTT SPLICE
extra long description
PAN SCS8-L Pan-Lug™ SCS8-L Comp. Sp
Product Type
Pan-Lug™ SCS8-L Comp. Splice, Tin-Plated Copper, PK50
Long Description
Copper butt splice, standard barrel, #8 AWG wire.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SCS8-L
GTIN
00074983903009
UPC
074983903009
Taxonomies, Classifications, and Categories
Type
Compression Splice
Packaging
Weight per each
0.9
Carton
1
Package
50
Uses, Certifications, and Standards
standard
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat