SCSF2E - 2AWG Cable Splice

Panduit

  • $8.52 (Each)
  • $8.52 (Each)

  • $170.33 (Per 20)

  • $851.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCSF2E
Manufacturer
Panduit
Manufacturer's Part Number
SCSF2-E
Description
2AWG Cable Splice
Copper Butt Splice, Flared Barrel, #2 Awg Flex and Locomotive Cable.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983599806 / 0074983599806 / 00074983599806
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.52 (Each)
Carton
$170.33 (Per 20)
Resources
Images
 
 
SCSF2E - Small Image
 
SCSF2E - Large Image
Other Links
 
 
SCSF2E - Other
 
SCSF2E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
NA
Material, Color, and Finish
Color
Brown
Finish
Tin-Plated
Dimensions and Weight
Size
2
Descriptions
Description
2AWG CABLE SPLICE
extra long description
PAN SCSF2-E Pan-Lug™ SCSF2-E Compre
Product Type
Pan-Lug™ SCSF2-E Compression Connectors - Splices
Long Description
Copper butt splice, flared barrel, #2 AWG flex and locomotive cable.
Manufacturer Information
Manufacturers Part Number
SCSF2-E
Brand
PANDUIT
GTIN
00074983599806
UPC
074983599806
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Compression Splice
Packaging
Weight per each
1
Carton
20
Uses, Certifications, and Standards
standard
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat