SCSS6L - 6AWG Cable Splice

Panduit

  • $2.10 (Each)
  • $2.10 (Each)

  • $104.78 (Per 50)

  • $209.56 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCSS6L
Manufacturer
Panduit
Manufacturer's Part Number
SCSS6L
Description
6AWG Cable Splice
Compression Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 1.00 In Overall Length, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983265794 / 0074983265794 / 00074983265794
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.10 (Each)
Carton
$104.78 (Per 50)
Standard Packaging
$2.10 (Each)
Resources
Images
 
 
SCSS6L - Large Image
 
SCSS6L - Small Image
 
SCSS6L - Large Image
 
SCSS6L - Large Image
Attachments
 
 
SCSS6L - Specification Sheet
 
SCSS6L - Specification Sheet
Other Links
 
 
SCSS6L - Other
 
SCSS6L - Other
 
SCSS6L - Other
 
SCSS6L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Voltage Rating
NA
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Code)
Color
Blue
Dimensions and Weight
Overall Length
1.00 in
Size
NA
Descriptions
Description
6AWG CABLE SPLICE
Product Type
Compression Connector
Long Description
Compression Connector, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 1.00 in Overall Length, 35 kV, 1 lb/EA
Short Description
#6 AWG Compression Connector, Non-Insulated, 1.00 in L, 35 kV
Special Features
Barrel Color Coded with Die Set Index Number
extra long description
PAN SCSS6-L CuButtSplice,Short,#6AW
Additional Information
Maximum Conductor Size
#6 AWG
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
UL Listed;CSA Certified;Meets NEBS Level 3;RoHS Compliant
package quantity
50 PK
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SCSS6L
sub brand
Type SCSS
GTIN
00074983265794
UPC
074983265794
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Connectors - Splices
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
50
Package
1
Uses, Certifications, and Standards
standard
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SCSS6L.
Jump To:

Similar Items

Similar items are close alternatives to SCSS6L, though they may not be 100% alike.

The SCS6-L Copper Compression Lug, Standard Barrel, Has Color-Coded Barrels Mark...
  • Our Part #: SCS6L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS6-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($199.08) ·
SCS6L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.98

Each

QTY:
Each
Add
Two-Way Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor...
  • Our Part #: 54505
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54505
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($220.65) ·
54505 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.41

Each

QTY:
Each
Add
Standardbarrel Tinnedcoppersplice 6 Awg Standard Barrel Tinned Coppersplices Is ...
  • Our Part #: SC6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SC-6
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($419.14) ·
SC6 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.19

Each

QTY:
Each
Add
6 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35K...
  • Our Part #: YS6CLB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS6CLBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($693.00) ·
YS6CLB0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.86

Each

QTY:
Each
Add
Surecrimp Copper Compression Sleeve, Conductor Size 6, Tin Plated, Ul, Csa
  • Our Part #: CT6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CT-6
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.87) ·
CT6 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$17.87

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SCSS6L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10001 3M Electrical Products 00054007127178
VHSS-6 Anderson n/a
VHSS6 Anderson n/a
YS6C-L-BOX Burndy 00781810555750
SC 6 Greaves n/a
SC-6 Greaves 00784491518069
CT-6 ILSCO 00783669115901
94412 Morris 00601986944120
SC-6 NSi Industries 00662381037015
SCSS6-L Panduit 00074983265794
BCU-6 Penn-Union 00785037218924
54505 Thomas & Betts 00786210545059
CSP6 Thomas & Betts 00783786132041
SC 6 Thomas & Betts 00783786751426
M6BCK 3M Electrical Products 00054007021728
M6BCX 3M Electrical Products 00051128603789
EE2 Thomas & Betts 00786210812144

* All prices subject to change.

Begin Live Chat