SGABM20AC - 3/4X3/4" WHT Super Grip CBL Tie MNT

Panduit

  • $1.13 (Each)
  • $1.13 (Each)

  • $113.26 (Per 100)

  • $566.30 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGABM20AC
Manufacturer
Panduit
Manufacturer's Part Number
SGABM20-A-C
Description
3/4X3/4" WHT Super Grip CBL Tie MNT
The Panduit SGABM20-A-C Super Grip Rubber Adhesive Backed Cable Tie Mounts Are Made Of Nylon 6.6 and Are For Use With Miniature and Intermediate Super-Grip Cross-Section Cable Ties. Designed For Indoor Use, Especially In Areas Where Space Is Limited. They Measure 0.75" X 0.75" (19.1MM X 19.1MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983713561 / 0074983713561 / 00074983713561
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.13 (Each)
Carton
$113.26 (Per 100)
Standard Packaging
$566.30 (Per 500)
Resources
Images
 
 
SGABM20AC - Video
 
SGABM20AC - Small Image
 
SGABM20AC - Large Image
Tech Bulletins
 
 
SGABM20AC - Tech Bulletin
Other Links
 
 
SGABM20AC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Polyamide PA
Material, Color, and Finish
Color
White
Descriptions
Description
3/4X3/4" WHT SUPER GRIP CBL TIE MNT
Long Description
The Panduit SGABM20-A-C super grip rubber adhesive backed cable tie mounts are made of Nylon 6.6 and are for use with miniature and intermediate Super-Grip cross-section cable ties. Designed for indoor use, especially in areas where space is limited. They measure 0.75" x 0.75" (19.1mm x 19.1mm), supplied in strips of 2, are white in color and come in packages of 100.
Product Type
Super-Grip® SGABM20-A-C Super-Grip™ Mount, White, Pa 6.6, Ru
extra long description
PAN SGABM20-A-C Super-Grip® SGABM20
Additional Information
Cable Type
Cable Tie Mount
Cable Size
NA
media
Yes
Manufacturer Information
Manufacturers Part Number
SGABM20-A-C
Brand
PANDUIT
GTIN
00074983713561
UPC
074983713561
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie Mount
Packaging
Weight per each
0.002
Carton
100
Package
500
Uses, Certifications, and Standards
Mounting
Adhesive Tape
standard
CE Compliant,RoHS Compliant
Application
Indoor;Right Angle Mounts Holds Cable Bundles Away from the Sharp Edges of Bulkheads or Cabinet Holes. Can Also be used to Mount Cable Bundles Adjacent to Any Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat