SGABM25AC - 1X1" WHT Super Grip CBL Tie MNT

Panduit

  • $1.50 (Each)
  • $1.50 (Each)

  • $149.60 (Per 100)

  • $748.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGABM25AC
Manufacturer
Panduit
Manufacturer's Part Number
SGABM25-A-C
Description
1X1" WHT Super Grip CBL Tie MNT
The Panduit SGABM25-A-C Super Grip Rubber Adhesive Backed Cable Tie Mounts Are Made Of Nylon 6.6 and Are For Use With Miniature and Intermediate Cross-Section Super-Grip Cable Ties. Designed For Indoor Use, Especially In Areas Where Space Is Limited. They Measure 1.0" X 1.0" (25.4MM X 25.4MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983526802 / 0074983526802 / 00074983526802
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.50 (Each)
Carton
$149.60 (Per 100)
Standard Packaging
$748.00 (Per 500)
Resources
Images
 
 
SGABM25AC - Video
 
SGABM25AC - Large Image
 
SGABM25AC - Small Image
Other Links
 
 
SGABM25AC - Other
Tech Bulletins
 
 
SGABM25AC - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6.6
insulation
Other
Material, Color, and Finish
Color
White
Descriptions
Description
1X1" WHT SUPER GRIP CBL TIE MNT
Product Type
Super-Grip® SGABM25-A-C Super-Grip™ Mount, White, Pa 6.6, Ru
extra long description
PAN SGABM25-A-C Super-Grip® SGABM25
Long Description
The Panduit SGABM25-A-C super grip rubber adhesive backed cable tie mounts are made of Nylon 6.6 and are for use with miniature and intermediate cross-section Super-Grip cable ties. Designed for indoor use, especially in areas where space is limited. They measure 1.0" x 1.0" (25.4mm x 25.4mm), supplied in strips of 2, are white in color and come in packages of 100.
Additional Information
media
Yes
Cable Type
Cable Tie Mount
Cable Size
NA
Manufacturer Information
Manufacturers Part Number
SGABM25-A-C
Brand
PANDUIT
GTIN
00074983526802
UPC
074983526802
Taxonomies, Classifications, and Categories
Type
Cable Tie Mount
Packaging
Weight per each
0.37
Carton
100
Package
500
Uses, Certifications, and Standards
Operating Temperature
120
Mounting
Adhesive Tape
standard
CE Compliant,RoHS Compliant
Application
Low Profile Super-Grip ™ Adhesive Backed Cable Tie Mounts, Used Where Space is Limited, to Keep Bundle Close to Mounting Surface and with Super-Grip ™ Cable Ties
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat