SMP12AC - Stronghold™ SMP12A-C Cabl

Panduit®

  • $0.17 (Each)
  • $0.17 (Each)

  • $16.50 (Per 100)

  • $165.00 (Per 1,000)
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
SMP12AC
Manufacturer
Panduit®
Manufacturer's Part Number
SMP12A-C
Description
Stronghold™ SMP12A-C Cabl
Stronghold SMP12A-C Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature and Intermediate Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are .785" X .785” (20 X 20 MM), Are Natural In Color, and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
44122110 - Adhesive mounts
UPC/EAN/GTIN
613056776609 / 0613056776609 / 00613056776609
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.17 (Each)
Carton
$16.50 (Per 100)
Standard Packaging
$165.00 (Per 1,000)
Resources
Images
 
 
SMP12AC - Video
 
SMP12AC - Small Image
 
SMP12AC - Large Image
Attachments
 
 
SMP12AC - Specification Sheet
Other Links
 
 
SMP12AC - Other
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
StrongHold SMP12A-C Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature and intermediate cable ties and are designed for indoor and outdoor environments. They are .785" x .785” (20 x 20 mm), are natural in color, and come in packages of 100.
Description
STRONGHOLD™ SMP12A-C CABL
Product Type
Stronghold™ SMP12A-C Cable Tie Mount, Natural, Pa 6.6, Rubbe
extra long description
PAN SMP12A-C StrongHold™ SMP12A-C C
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
SMP12A-C
Brand
Panduit®
GTIN
00613056776609
UPC
613056776609
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.2
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SMP12AC.
Jump To:

Similar Items

Similar items are close alternatives to SMP12AC, though they may not be 100% alike.

Cable Tie Mounting Base, Natural Nylon 6.6 For Temperatures Up to 70 Degrees Cel...
  • Our Part #: MPNY7509C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MPNY-750-9-C
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($45.57) ·
MPNY7509C - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat