SP220Q - Service Post Conn

Panduit

  • $57.19 (Each)
  • $57.19 (Each)

  • $1,429.81 (Per 25)

  • $5,719.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP220Q
Manufacturer
Panduit
Manufacturer's Part Number
SP2-2/0-Q
Description
Service Post Conn
Service Post Connector, #2 Awg (Solid);#2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.88 In Overall Length, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983716708 / 0074983716708 / 00074983716708
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.19 (Each)
Carton
$57.19 (Each)
Standard Packaging
$1,429.81 (Per 25)
Resources
Images
 
 
SP220Q - Small Image
 
SP220Q - Large Image
 
SP220Q - Small Image
 
SP220Q - Large Image
 
SP220Q - Video
Specifications Sheets
 
 
SP220Q - Specification Sheet
Tech Bulletins
 
 
SP220Q - Tech Bulletin
Other Links
 
 
SP220Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper
Clamp Material
Copper
Dimensions and Weight
Overall Length
1.88 in;47.8 mm
Length
1.88
Descriptions
Product Type
Service Post Connector
Long Description
Service Post Connector, #2 AWG (Solid);#2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.88 in Overall Length, 1 lb/EA
Short Description
Service Post Connector, Non-Insulated, 1.88 in;47.8 mm
Special Features
Connecting Conductors to Various Sizes of Tapped Hole;Suitable for Direct Burial in Earth or Concrete
Description
SERVICE POST CONN
extra long description
PAN SP2-2/0-Q StructuredGround™ SP2
Additional Information
Maximum Conductor Size
#2 AWG (Solid);#2/0 AWG (Stranded)
For Stud Size
1/2 in - 13
Insulated/Non-Insulated
Non-Insulated
for use with
Grounding two Copper Code Conductors to Steel Structures;Busbars;Transformers
Standards Met
cULus Listed 467;DB Rated
package quantity
25 PK
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SP220Q
sub brand
Structuredground
GTIN
00074983716708
UPC
074983716708
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Grounding Connector
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus Listed - 467, DB Rated
Application
Utility/Ground Grid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat