SP22LC - #10-2AWG BRNZ Split Bolt

Panduit

  • $49.79 (Each)
  • $49.79 (Each)

  • $4,979.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP22LC
Manufacturer
Panduit
Manufacturer's Part Number
SP2-2L-C
Description
#10-2AWG BRNZ Split Bolt
Service Post Connector, #10 Awg (Solid);#2 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.38 In Overall Length, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983716661 / 0074983716661 / 00074983716661
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.79 (Each)
Carton
$49.79 (Each)
Resources
Images
 
 
SP22LC - Small Image
 
SP22LC - Large Image
 
SP22LC - Large Image
 
SP22LC - Video
Tech Bulletins
 
 
SP22LC - Tech Bulletin
Other Links
 
 
SP22LC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper
Clamp Material
Copper
Dimensions and Weight
Overall Length
1.38 in;35.1 mm
Length
1.28
Descriptions
Description
#10-2AWG BRNZ SPLIT BOLT
Product Type
Service Post Connector
Long Description
Service Post Connector, #10 AWG (Solid);#2 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.38 in Overall Length, 1 lb/EA
Short Description
Service Post Connector, Non-Insulated, 1.38 in;35.1 mm, #10-2 AWG Bronze
Special Features
Connecting Conductors to Various Sizes of Tapped Hole;Suitable for Direct Burial in Earth or Concrete
extra long description
PAN SP2-2L-C StructuredGround™ SP2-
Additional Information
Maximum Conductor Size
#10 AWG (Solid);#2 AWG (Stranded)
For Stud Size
3/8 in - 16
Insulated/Non-Insulated
Non-Insulated
for use with
Grounding two Copper Code Conductors to Steel Structures;Busbars;Transformers
Standards Met
cULus Listed 467;DB Rated
package quantity
100 PK
media
Yes
Manufacturer Information
Manufacturers Part Number
SP2-2L-C
Brand
PANDUIT
sub brand
Structuredground
GTIN
00074983716661
UPC
074983716661
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Grounding Connector
Packaging
Weight
1 lb/EA
Weight per each
19
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - 467, DB Rated
Application
Utility/Ground Grid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat