SP24C - 2C #4 STR Serv Post Conn

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP24C
Manufacturer
Panduit
Manufacturer's Part Number
SP2-4-C
Description
2C #4 STR Serv Post Conn
Bronze, Service Post Connector, #10 Sol-#4 STR, Male, Two Cable, Type SP2.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983716616 / 0074983716616 / 00074983716616
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SP24C - Small Image
 
SP24C - Large Image
 
SP24C - Small Image
Other Links
 
 
SP24C - Other
Tech Bulletins
 
 
SP24C - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High copper content hard drawn rod
Material, Color, and Finish
Clamp Material
Copper
Dimensions and Weight
Length
1.16
Descriptions
Product Type
Service Post, 10 Sol-4 STR, Male, 100PK
Description
2C #4 STR SERV POST CONN
extra long description
PAN SP2-4-C Service Post,10 SOL-4 S
Long Description
Bronze, service post connector, #10 SOL-#4 STR, male, two cable, type SP2.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SP2-4-C
GTIN
00074983716616
UPC
074983716616
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Grounding Connectors - Service Post, Male Stud, two- Conductors
Packaging
Weight per each
1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Male Stud, For grounding two copper code conductors to steel structures, busbars, or transformers or for tapping busbar with a hex nut and washer
standard
cULus Listed - 467, DB Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat