SR0XY - Terminal Box

Panduit

  • $5.98 (Each)
  • $5.98 (Each)

  • $119.51 (Per 20)

  • $597.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SR0XY
Manufacturer
Panduit
Manufacturer's Part Number
SR-0-XY
Description
Terminal Box
Splicer/Reducer, Aluminum, Dual Rated, Type SR, #14 - 1/0 Awg STR, #14 - #10 Awg Sol.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983607686 / 0074983607686 / 00074983607686
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.98 (Each)
Carton
$5.98 (Each)
Standard Packaging
$119.51 (Per 20)
Resources
Images
 
 
SR0XY - Small Image
 
SR0XY - Large Image
Other Links
 
 
SR0XY - Other
 
SR0XY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Voltage Rating
NA
Material, Color, and Finish
Finish
Tin-Plated
Dimensions and Weight
Height
0.75
Length
1.91
Descriptions
Description
TERMINAL BOX
extra long description
PAN SR-0-XY Pan-Lug™ SR-0-XY Mechan
Product Type
Pan-Lug™ SR-0-Xy Mechanical Connectors - Splicer/Reducer
Long Description
Splicer/reducer, aluminum, dual rated, type SR, #14 - 1/0 AWG STR, #14 - #10 AWG SOL.
Manufacturer Information
Manufacturers Part Number
SR-0-XY
Brand
PANDUIT
GTIN
00074983607686
UPC
074983607686
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Splicer/Reducer
Packaging
Weight per each
0.95
Carton
1
Package
20
Uses, Certifications, and Standards
standard
C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat