SRA10X - Terminal Box

Panduit

  • $5.98 (Each)
  • $5.98 (Each)

  • $59.76 (Per 10)

  • $239.02 (Per 40)

  • $597.56 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SRA10X
Manufacturer
Panduit
Manufacturer's Part Number
UTP6A20RD-Q
Description
Terminal Box
00074983407385|0074983|074983407385|07498340738|40738|UTP6A20RD Q|UTP6A20RDQ|UTP6A20RD-Q|Copper Patch Cord, Cat 6A, Red Utp Cable|Pandewit UTP6A20RD Q|Pandewit UTP6A20RDQ|Pandewit UTP6A20RD-Q|Panduit Corp UTP6A20RD Q|Panduit Corp UTP6A20RDQ|Panduit Corp UTP6A20RD-Q|Panduit UTP6A20RD Q|Panduit UTP6A20RDQ|Panduit UTP6A20RD-Q
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/GTIN
074983407385 / 00074983407385
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$5.98 (Each)
Carton
$59.76 (Per 10)
Standard Packaging
$239.02 (Per 40)
Resources
Images
 
 
SRA10X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Copper Patch Cord, Cat 6A, Red Utp Cable
Description
TERMINAL BOX
Long Description
00074983407385|0074983|074983407385|07498340738|40738|UTP6A20RD Q|UTP6A20RDQ|UTP6A20RD-Q|Copper Patch Cord, Cat 6A, Red UTP Cable|Pandewit UTP6A20RD Q|Pandewit UTP6A20RDQ|Pandewit UTP6A20RD-Q|PANDUIT CORP UTP6A20RD Q|PANDUIT CORP UTP6A20RDQ|PANDUIT CORP UTP6A20RD-Q|Panduit UTP6A20RD Q|Panduit UTP6A20RDQ|Panduit UTP6A20RD-Q
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
UTP6A20RD-Q
GTIN
00074983407385
UPC
074983407385
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0
Carton
10
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SRA10X.
Jump To:

Similar Items

Similar items are close alternatives to SRA10X, though they may not be 100% alike.

Butt Splice Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insul...
  • Our Part #: ASR1114
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ASR1114
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($140.88) · 120 ($1,408.85) ·
ASR1114 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat