T075X000C1MBK - 0.75" W X 19' Non-Laminated Label Wire Marker

Panduit®

  • $70.59 (Each)
  • $70.59 (Each)

In-Stock: 25 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T075X000C1MBK
Manufacturer
Panduit®
Manufacturer's Part Number
T075X000C1M-BK
Description
0.75" W X 19' Non-Laminated Label Wire Marker
The T075X000C1M-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. For Use With The MP75, MP200 and MP300 Printers. Nylon Cloth. 0.75" X 19' (18 MM X 6 M). Color Black On White. 1 Cassette Per Package.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Cable Marking & Labeling Equipment
UNSPSC
41122702 - Labeling tapes
UPC/EAN/GTIN
613056830738 / 0613056830738 / 00613056830738
Weight per unit
0.1314 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.59 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
T075X000C1MBK - Video
 
T075X000C1MBK - Small Image
 
T075X000C1MBK - Large Image
Other Links
 
 
T075X000C1MBK - Other
Tech Bulletins
 
 
T075X000C1MBK - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
0.75" W X 19' NON-LAMINATED LABEL WIRE MARKER
Product Type
Pxe™ T075X000C1M-BK Continuous Tape Cassette
extra long description
PAN T075X000C1M-BK PXE™ T075X000C1M
Long Description
The T075X000C1M-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. For use with the MP75, MP200 and MP300 Printers. Nylon Cloth. 0.75" x 19' (18 mm x 6 m). Color Black on White. 1 cassette per package.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
T075X000C1M-BK
Brand
Panduit®
GTIN
00613056830738
UPC
613056830738
Packaging
Weight per each
0.1314
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
13 View Store

A-L

Location Stock Available
Avondale
4 View Store
Deer Valley
4 View Store

M-Z

Location Stock Available
Prescott Valley
4 View Store

* All prices subject to change.

Begin Live Chat