T100X000MPMBK - 1"X5' WHT MP Cont Tape Cassette

Panduit®

  • $35.72 (Each)
  • $35.72 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T100X000MPMBK
Manufacturer
Panduit®
Manufacturer's Part Number
T100X000MPM-BK
Description
1"X5' WHT MP Cont Tape Cassette
The T100X000MPM-BK Magnetic Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Magnetic. 1" X 4.9' (25.4 MM X 1.5 M). Color Black On White. 1 Cassette Per Package.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
41122703 - Safety tapes
UPC/EAN/GTIN
613056762015 / 0613056762015 / 00613056762015
Weight per unit
0.204 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.72 (Each)
Resources
Images
 
 
T100X000MPMBK - Video
 
T100X000MPMBK - Small Image
 
T100X000MPMBK - Large Image
Tech Bulletins
 
 
T100X000MPMBK - Tech Bulletin
Other Links
 
 
T100X000MPMBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Background Color
White
Color
White
Dimensions and Weight
Width
0.945
Descriptions
Product Type
Pxe™ T100X000MPM-BK MP Printer Cont. Tape, Safety & Id, Magn
extra long description
PAN T100X000MPM-BK PXE™ T100X000MPM
Long Description
The T100X000MPM-BK Magnetic Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP100 and MP300 printers. Magnetic. 1" x 4.9' (25.4 mm x 1.5 m). Color Black on White. 1 cassette per package.
Description
1"X5' WHT MP CONT TAPE CASSETTE
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
T100X000MPM-BK
GTIN
00613056762015
UPC
613056762015
Taxonomies, Classifications, and Categories
Type
Continuous Tape Label
Packaging
Weight per each
0.204
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat