T100X000VPMBK - 1" BLK On WHT Continuous Vnyl Tape

Panduit

  • $67.28 (Each)
  • $67.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T100X000VPMBK
Manufacturer
Panduit
Manufacturer's Part Number
T100X000VPM-BK
Description
1" BLK On WHT Continuous Vnyl Tape
Panduit T100X000VPM-BK Vinyl Continuous Tape Cassettes Are Quick and Easy to Load. These Label Cassettes, Used With Our Easymark™ Plus Labeling Software, Allows You to Create Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. Continuous Tape Is White In Color and Is 1.0" X 23 FT. For Use With Panduit MP Series Printers.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
41122703 - Safety tapes
UPC/EAN/GTIN
613056761964 / 0613056761964 / 00613056761964
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.28 (Each)
Resources
Images
 
 
T100X000VPMBK - Video
 
T100X000VPMBK - Small Image
 
T100X000VPMBK - Large Image
Tech Bulletins
 
 
T100X000VPMBK - Tech Bulletin
Other Links
 
 
T100X000VPMBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Background Color
White
Color
White
Dimensions and Weight
Width
0.945
Descriptions
Description
1" BLK ON WHT CONTINUOUS VNYL TAPE
Long Description
Panduit T100X000VPM-BK vinyl continuous tape cassettes are quick and easy to load. These label cassettes, used with our EasyMark™ Plus labeling software, allows you to create custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. Continuous tape is white in color and is 1.0" x 23 ft. For use with Panduit MP series printers.
extra long description
PAN T100X000VPM-BK PXE™ T100X000VPM
Product Type
Pxe™ T100X000VPM-BK MP Printer Cont. Tape, Safety & Id, Viny
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
T100X000VPM-BK
GTIN
00613056761964
UPC
613056761964
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Continuous Tape Label
Packaging
Weight per each
1.03
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat